https://www.bdiexpress.com/medias/INDBALMOTORX-JMEWD-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzNDR8aW1hZ2UvanBlZ3xhRGRsTDJneFlpODVPREF4T1RVNE9URTJNVEkyTDBsT1JFSkJURTFQVkU5U1dGOUtUVVZYUkY4elVFaGZWRVZHUTE4ek1EQjRNekF3TG1wd1p3fDI1M2Q1ZGI0MWIwMzQxM2JhYjQwY2NjNGVmOTZkMDllY2FjYjAzN2YyMTYyZjViYTg4MzQ5ZTc0M2U4ZDg3ZGQ
20519652
AC Motor
BALDOR-RELIANCE
BALDOR-RELIANCE
JMEWDM3713T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
JMEWDM3713T WASHDOWN DUTY MOTOR ; 15HP 3500RPM 3PH 60HZ 215JM 3752M TEFC F
AC Motor; Multi Phase; 15HP; 215JM Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 21.64" Overall Length; 91% Efficiency Full Load
Part #
JMEWDM3713T
BDI #
20519652
Details
6792.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/JMEWDM3713T/p/20519652
Your Price
$ 6,792.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
76.56
EAN
0781568788691
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
215JM
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
91
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.baldor.com
Weight / LBS
169
Long Description
AC Motor; Multi Phase; 15HP; 215JM Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 21.64" Overall Length; 91% Efficiency Full Load
Overall Length
21.64 Inch | 549.656 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh