22334707
AC Motor
CENTURY MOTORS
CENTURY MOTORS
K221M2
CENTURY MOTORS CENTURY MOTORS
Description
K221M2 AC MOTOR ; 7-10-1/2HP 3450 ODP 184TZ 1/60/200-230V
AC Motor; 7HP; 184TZ Frame Size; 3500 Sync RPM; 200-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 1-1/8" Shaft Diameter; 11" Overall Length
Part #
K221M2
BDI #
22334707
Details
2021.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/K221M2/p/22334707
Your Price
$ 2,021.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0
EAN
0786674068743
Product Group - BDI
M04104
Horse Power
7HP
Frame Size
184TZ
Hertz
60
Sync RPM
3500
Voltage
200-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
Current Rating 31.5 To 27 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
K221M2
Weight / LBS
84
Long Description
AC Motor; 7HP; 184TZ Frame Size; 3500 Sync RPM; 200-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 1-1/8" Shaft Diameter; 11" Overall Length
Overall Length
11 Inch | 279.4 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh