https://www.bdiexpress.com/medias/INDREXXXXXXX-24534811-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2MDR8aW1hZ2UvanBlZ3xhRFptTDJoak1pOHhNRE00T1RZMU9UWTBPREF6TUM5SlRrUlNSVmhZV0ZoWVdGaGZNalExTXpRNE1URmZNekF3ZURNd01DNXFjR2N8ZWQ0ZTFiMzFkNzRiYTRhNjM0NjQ1YTQ4NGZmM2QyYzdiZWZjMDE5ZGEyNjc2NDYyY2JhYzE2OWUyMDUwYjlkMg
24534811
AC Motor
CENTURY MOTORS
CENTURY MOTORS
P313M2
CENTURY MOTORS CENTURY MOTORS
Description
P313M2 CLOSE-COUPLED PUMP MOTOR ; 7.5HP 1PH 1800RPM 230V 215TCZ FRAME ODP
AC Motor; 7-1/2HP; 215TCZ Frame Size; 1733 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 1-1/4" Shaft Diameter; 11.15" Overall Length
Part #
P313M2
BDI #
24534811
Details
2705.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/P313M2/p/24534811
Your Price
$ 2,705.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
0
EAN
0786674067104
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
215TCZ
Hertz
60
Sync RPM
1733
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
Current Rating 34.5 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
123
Long Description
AC Motor; 7-1/2HP; 215TCZ Frame Size; 1733 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 1-1/4" Shaft Diameter; 11.15" Overall Length
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Length
11.15 Inch | 283.21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh