SUMITOMO
SUMITOMO
AEPX0754-B243
SUMITOMO SUMITOMO
Description
AEPX0754-B243 ELECTRIC MOTOR ; 230/460 TEFC 284TC 20:1 30HP 1750RPM
AC Motor; 30HP Power; 230/460VAC Voltage; 1750RPM Speed; 284TC Frame Size; 20:1 Ratio; TEFC Enclosure
Part #
AEPX0754-B243
BDI #
27462552
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/AEPX0754-B243/p/27462552
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.sumitomodrive.com
Product Detail
AC Motor
Product Specification
30HP Power; 230/460VAC Voltage; 1750RPM Speed; 284TC Frame Size; 20:1 Ratio; TEFC Enclosure
Long Description
AC Motor; 30HP Power; 230/460VAC Voltage; 1750RPM Speed; 284TC Frame Size; 20:1 Ratio; TEFC Enclosure
