https://www.bdiexpress.com/medias/INDMEMACMTRX-445TSTFN6026-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM2MnxpbWFnZS9qcGVnfGFETmhMMmd3Tnk4eE1EYzJPRFF5T1RjM05qa3lOaTlKVGtSTlJVMUJRMDFVVWxoZk5EUTFWRk5VUms0Mk1ESTJYek13TUhnek1EQXVhbkJufDZmMDQwMWY5MTNjOTE1NTczMGY4ZGNlYjZiODI2MWY1M2JkNWFiZmRiOGJjMGZhYzAxMDI4YzA1NjBmOTk2ZDg
https://www.bdiexpress.com/medias/INDMEMACMTRX-445TSTFN6026-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM2MnxpbWFnZS9qcGVnfGFETmhMMmd3Tnk4eE1EYzJPRFF5T1RjM05qa3lOaTlKVGtSTlJVMUJRMDFVVWxoZk5EUTFWRk5VUms0Mk1ESTJYek13TUhnek1EQXVhbkJufDZmMDQwMWY5MTNjOTE1NTczMGY4ZGNlYjZiODI2MWY1M2JkNWFiZmRiOGJjMGZhYzAxMDI4YzA1NjBmOTk2ZDg
LEESON
LEESON
E271 ; 449TSTFS6003
LEESON LEESON
Description
E271 ; POR 5KCR49PN0097
AC Motor; General Purpose; 250HP; 447/449TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 2-3/8" Shaft Diameter; 11" Base to Center of Shaft; 48.11" Overall Length; 95.8% Efficiency Full Load
Part #
E271
BDI #
17090599
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/General-Purpose-AC-Motors/Premium-Efficient-AC-Motors/E271-;-449TSTFS6003/p/17090599
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
14.074
EAN
0722856018502
Product Group - BDI
M04104
Horse Power
250HP
Frame Size
447/449TS
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
279.4
Base
Yes
Efficiency Full Load
95.8
Inch - Metric
Inch
Other Features
Current Rating 275 Ampere | 2 Poles
Category - BDI
Premium Efficient AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
449TSTFS6003
Manufacturer Internal Number
449TSTFS6003
Weight / LBS
2625
Long Description
AC Motor; General Purpose; 250HP; 447/449TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 2-3/8" Shaft Diameter; 11" Base to Center of Shaft; 48.11" Overall Length; 95.8% Efficiency Full Load
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Overall Length
48.11 Inch | 1221.994 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

