Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VEJMM3710T https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000127536-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI5OXxpbWFnZS9qcGVnfGFHWTBMMmd5Tnk4eE1Ea3hOVEl4TVRZd09EQTVOQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01USTNOVE0yWHpNd01IZ3pNREF1YW5Cbnw5MzNjNGIxZmIzNTI0MTFhZGUzNjg1ZjA3OTU0YTQwZGJiZGQ4MGQ2ZTAwYjEyMjJiNDZiODA4ZTQ3YTA2MjRh
130859 Close Coupled Pump AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

VEJMM3710T

Description

VEJMM3710T PUMP MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213JM 3738M TEFC

AC Motor; Pump; 7-1/2HP; 213JM Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 20.92" Overall Length; 91.7% Efficiency Full Load

Part #

VEJMM3710T

BDI #
130859

Details

3399.31 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,399.31 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
61.678
EAN
0781568670781
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
213JM
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Close Coupled Pump | Premium Efficient
Category - BDI
Close Coupled Pump AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
128
Long Description
AC Motor; Pump; 7-1/2HP; 213JM Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 20.92" Overall Length; 91.7% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
20.92 Inch | 531.368 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh