https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-8700-60-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUwMDd8aW1hZ2UvanBlZ3xhR1ppTDJnMk1TOHhNRFExTURZd016WTNNVFU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNVFkyWHpnM01EQmZOakJmTXpBd2VETXdNQzVxY0djfDRlMGM3ODQ2YmIyNjdlMWQwM2Y2ZTY1NDQ3YjJhMDMxMGQ2NjJmNzY2NGE5YzM4YjA5ZmNjMGY4ZjYxYmZiZmU
22197511
Measuring And Instrumentation Products
COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
8700-60
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
Description
8700-60 DIAL GAUGE ; 1 1/2" 1/8" BACK MOUNT 0-60PSI
Pressure Gauge; Plus/Minus 3-2-3 Percentage Accuracy; Chrome Body Material; 1/8" MNPT Nominal Connection Size; 1-1/2" Nominal Diameter; Dial Display Type; Glass Lens Material; Center Back Mounting; 60PSI tensile Nominal Pressure; Pressure Type
Part #
8700-60
BDI #
22197511
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Measuring-And-Instrumentation-Products/8700-60/p/22197511
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
41112403
Weight / Kilogram
0
EAN
0029292142083
Product Group - BDI
F02170
Noun
Gauge
Weight / LBS
0.15
Product Detail
Pressure Gauge
Product Specification
Plus/Minus 3-2-3 Percentage Accuracy; Chrome Body Material; 1/8" MNPT Nominal Connection Size; 1-1/2" Nominal Diameter; Dial Display Type; Glass Lens Material; Center Back Mounting; 60PSI tensile Nominal Pressure; Pressure Type
Long Description
Pressure Gauge; Plus/Minus 3-2-3 Percentage Accuracy; Chrome Body Material; 1/8" MNPT Nominal Connection Size; 1-1/2" Nominal Diameter; Dial Display Type; Glass Lens Material; Center Back Mounting; 60PSI tensile Nominal Pressure; Pressure Type