Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22YL02 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-22YL02-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNTl8aW1hZ2UvanBlZ3xhRFF3TDJnMk1DOHhNRFl4TXpZek1UTXlNREE1TkM5TlJsSkhWMWRZV0ZoWVdGaGZNakpaVERBeVgwRlhNREZmTXpBd2VETXdNQzVxY0djfGFmMjJkOTZiNjhhODI3YzRhYzZiNTJhMmNkNTQ4ZjJjNDViZTFjZDQzZDA3NGE0YjI1NTM2MDYyMGIzMWY1YTU
26446060 Fasteners 

SPEEDAIRE SPEEDAIRE

22YL02

Description

22YL02 TIRE INFLATOR ; 1/4 IN CHROME

SIZE 1/4 IN THREAD SIZE 1/4 IN FNPT MAX SAFE STORAGE TEMP 122 DEGREES F CALIBRATION 0 TO 100 PSI COLOR/FINISH CHROME MATERIAL ZINC DIMENSION 12 IN USED FOR INFLATING AND CHECKING PRESSURE INCLUDES AIR CHUCK INDICATOR GAUGE INFLATING GUN BODY

Part #

22YL02

BDI #
26446060

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

205.32 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 205.32 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
F00234
Long Description
SIZE 1/4 IN THREAD SIZE 1/4 IN FNPT MAX SAFE STORAGE TEMP 122 DEGREES F CALIBRATION 0 TO 100 PSI COLOR/FINISH CHROME MATERIAL ZINC DIMENSION 12 IN USED FOR INFLATING AND CHECKING PRESSURE INCLUDES AIR CHUCK INDICATOR GAUGE INFLATING GUN BODY