DIXON VALVE
DIXON VALVE
HS224
DIXON VALVE DIXON VALVE
Description
HS224 WORM GEAR CLAMP ; 9/16" W/SS BAND 10EA/BOX
Hose Clamp; SAE 1018 Case-Hardened Chrome Zinc-Plated Steel Bolt/Screw Material; 5/16" Nominal Bolt/Screw Size; Slotted Hex Head Bolt/Screw Type; 14-1/2" Maximum Hose Outside Diameter; 11-5/8" Minimum Hose Outside Diameter; Worm Drive Buckle-Grooved Band Locking Type; SAE 300 Stainless Steel Band and Housing Material; 10 Each/Box Quantity; 50"·lb Nominal Torque; 9/16" Nominal Width
Part #
HS224
BDI #
17285622
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/HS224/p/17285622
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162906
Weight / Kilogram
0.091
Product Group - BDI
F02234
Noun
Clamp
Keyword String
Hose
Product Specification
SAE 1018 Case-Hardened Chrome Zinc-Plated Steel Bolt/Screw Material; 5/16" Nominal Bolt/Screw Size; Slotted Hex Head Bolt/Screw Type; 14-1/2" Maximum Hose Outside Diameter; 11-5/8" Minimum Hose Outside Diameter; Worm Drive Buckle-Grooved Band Locking Type; SAE 300 Stainless Steel Band and Housing Material; 10 Each/Box Quantity; 50"·lb Nominal Torque; 9/16" Nominal Width
Long Description
Hose Clamp; SAE 1018 Case-Hardened Chrome Zinc-Plated Steel Bolt/Screw Material; 5/16" Nominal Bolt/Screw Size; Slotted Hex Head Bolt/Screw Type; 14-1/2" Maximum Hose Outside Diameter; 11-5/8" Minimum Hose Outside Diameter; Worm Drive Buckle-Grooved Band Locking Type; SAE 300 Stainless Steel Band and Housing Material; 10 Each/Box Quantity; 50"·lb Nominal Torque; 9/16" Nominal Width

