https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-ACT-L-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg4MHxpbWFnZS9qcGVnfGFEUXlMMmd5WlM4eE1UQTFOVE0xT1RRNU1qRXlOaTlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMEZEVkY5TVh6TXdNSGd6TURBdWFuQm58YWY2MWRjZjcxYzNkNzY2ZWIyYzZkMDg4MGJkZTk2Njc5MGE2ODY0YTljZTg0MWE2NzdkYTA2MmJiODRkNzA2ZA
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-ACT-L-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg4MHxpbWFnZS9qcGVnfGFEUXlMMmd5WlM4eE1UQTFOVE0xT1RRNU1qRXlOaTlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMEZEVkY5TVh6TXdNSGd6TURBdWFuQm58YWY2MWRjZjcxYzNkNzY2ZWIyYzZkMDg4MGJkZTk2Njc5MGE2ODY0YTljZTg0MWE2NzdkYTA2MmJiODRkNzA2ZA
DWYER INSTRUMENTS
DWYER INSTRUMENTS
ACT-TI09-24VAC
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
ACT-TI09-24VAC ELECTRIC ACTUATOR ; NEMA 7X ELECTRIC TWO-POSITION
2 LIMIT SWITCHES 24 VAC 3840 LB-IN
Part #
100689-28
BDI #
29156489
Details
13820.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/ACT-TI09-24VAC/p/29156489
Your Price
$ 13,820.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02234
Harmonized Tariff Code
8501.10.60.20
Noun
Actuator
Keyword String
Electric
Manufacturer URL
https://www.dwyeromega.com
Product Detail
Electric Actuator
Product Specification
Actuator Torque 3840 In-lb; Actuator Type EXP electric two-position; Cycle Time 14 s; Duty Cycle 100 Percet; Electrical Connection 1/2" FNPT Conduit with Screw Terminal block; Enclosure Ratings NEMA Type 7; Housing Material Powder Coated Aluminum; Input Control Signal 4 to 20 mA; Operating Temperature Max 140 Deg F; Operating Temperature Min -40 Deg F; Power Consumption 5 A; Standard Features Position Indicator and two limit switches; Supply Voltage 24 Vac
Long Description
2 LIMIT SWITCHES 24 VAC 3840 LB-IN
