https://www.bdiexpress.com/medias/INDXXXXXXXXX-21442974-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcyNTZ8aW1hZ2UvanBlZ3xhR1JoTDJoaU1pODVPREkwTWpneE16azFNak13TDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFEwTWprM05GOHpNREI0TXpBd0xtcHdad3w3OWI5ODk4YjkyZGIzNmE5YmZlZGM2MjcwMzQ0ZmNmOWUyZWM3ZGFkNzA5ZDU3YjMyY2JkYzVmMzFlOTcxOWQy
https://www.bdiexpress.com/medias/INDXXXXXXXXX-21442974-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcyNTZ8aW1hZ2UvanBlZ3xhR1JoTDJoaU1pODVPREkwTWpneE16azFNak13TDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFEwTWprM05GOHpNREI0TXpBd0xtcHdad3w3OWI5ODk4YjkyZGIzNmE5YmZlZGM2MjcwMzQ0ZmNmOWUyZWM3ZGFkNzA5ZDU3YjMyY2JkYzVmMzFlOTcxOWQy
KURIYAMA
KURIYAMA
BCRT2
KURIYAMA KURIYAMA
Description
BCRT2 HOSE BANDING COIL ; 2" GRAY PVC
Coil; 2.02"; Banding; For Ndh Drop and Transfer Hoses
Part #
BCRT2
BDI #
21442974
Details
8.24
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/BCRT2/p/21442974
Your Price
$ 8.24 / each
$ 9.00 / each BDIExpress
$ 9.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.14
EAN
0082235315133
Product Group - BDI
F02234
Noun
Coil
Weight / LBS
0.3
Product Detail
Coil
Product Specification
Coil; 2.02"; Banding
Long Description
Coil; 2.02"; Banding; For Ndh Drop and Transfer Hoses
