TIMKEN LOVEJOY
TIMKEN LOVEJOY
BNZ-80-208-2-N
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
BNZ-80-208-2-N OIL COOLER ; NON-RETURNABLE
Water-Oil Cooler; 12.6SQ-FT; Cast Iron Port Housing Material; 2 Pass Model; 1-1/2" NPT Oil Port Size; 1" NPT Water Coolant Port Size; 1/4"-18 NPT Drain Plug Size; 1/4"-18 NPT Test Port Size
Part #
84527103262
BDI #
599842
Details
1416.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/BNZ-80-208-2-N/p/599842
Your Price
$ 1,416.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
10.102
EAN
0845271032622
Product Group - BDI
F02234
Noun
Cooler
Keyword String
Water or Oil
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Water-Oil Cooler
Product Specification
12.6SQ-FT; Cast Iron Port Housing Material; 2 Pass Model; 1-1/2" NPT Oil Port Size; 1" NPT Water Coolant Port Size; 1/4"-18 NPT Drain Plug Size; 1/4"-18 NPT Test Port Size
Long Description
Water-Oil Cooler; 12.6SQ-FT; Cast Iron Port Housing Material; 2 Pass Model; 1-1/2" NPT Oil Port Size; 1" NPT Water Coolant Port Size; 1/4"-18 NPT Drain Plug Size; 1/4"-18 NPT Test Port Size

