DIXON VALVE
DIXON VALVE
DCP624
DIXON VALVE DIXON VALVE
Description
DCP624 QUICK-CONNECT PIPE PLUG ; AUTOMOTIVE STL 3/8 BODY 1/2 FNPT
Plug; 3/8" Size; 70 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range; 1/2" NPT
Part #
DCP624
BDI #
22587136
Details
12.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/DCP624/p/22587136
Your Price
$ 12.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.066
Product Group - BDI
F02172
Noun
Plug
Manufacturer URL
https://dixonvalve.com
Product Detail
Plug
Product Specification
3/8" Size; 70 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range; 1/2" NPT
Long Description
Plug; 3/8" Size; 70 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range; 1/2" NPT

