Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

210-10 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25275228-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMjR8aW1hZ2UvanBlZ3xhRFV4TDJnd055OHhNREk1TkRRNU1UZzNNek14TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV5TnpVeU1qaGZNekF3ZURNd01DNXFjR2N8MWYwNjZmMzk1MmZmM2VjYTVmNjM3YjQ0NGE3NzhiYjY5NTVmNWQzMGM1ZThlNmQ5NGZhZjU1YjY2OWQ0NjJlZQ
25275228 Fittings And Adapters 

ZERO-MAX ZERO-MAX

210-10

Description

210-10 OVERHUNG LOAD ADAPTOR ; 5/8" INPUT 1" OUTPUT

Overhung Load Adapter; 5/8" Shaft X 5/32" X 5/64" Keyway Input; 2.31" Input Bore Depth; 1" Shaft X 1/4" X 1/8" Keyway Output; 2.87" Output Shaft Length: SAE A Mount; Cast Iron Housing Material

Part #

210-10

BDI #
25275228

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ZERO-MAX PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
4.54
Product Group - BDI
M02194
Harmonized Tariff Code
7412.20.00.85
Noun
Adapter
Keyword String
Overhung Load
Manufacturer URL
https://www.zero-max.com
Weight / LBS
10
Product Detail
Overhung Load Adapter
Product Specification
5/8" Shaft X 5/32" X 5/64" keyway Input; 2.31" Input Bore Depth; 1" Shaft X 1/4" X 1/8" Keyway Output; 2.87" Output Shaft Length: SAE A Mount; Cast Iron Housing Material
Long Description
Overhung Load Adapter; 5/8" Shaft X 5/32" X 5/64" Keyway Input; 2.31" Input Bore Depth; 1" Shaft X 1/4" X 1/8" Keyway Output; 2.87" Output Shaft Length: SAE A Mount; Cast Iron Housing Material