https://www.bdiexpress.com/medias/INDLINXXXXXX-24257847-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMDJ8aW1hZ2UvanBlZ3xhR0kyTDJoaVlpOHhNREUwT0RNM01qRTFNak0xTUM5SlRrUk1TVTVZV0ZoWVdGaGZNalF5TlRjNE5EZGZNekF3ZURNd01DNXFjR2N8ZjhmODg3ZjQ2YjU3Mzk1Y2EwMTQwMmFmODU4MDgzYzk2YjQxMjdiOGFhNzU4MWFjOWJmYzZlNmQ5NTdiZmU2Mw
https://www.bdiexpress.com/medias/INDLINXXXXXX-24257847-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMDJ8aW1hZ2UvanBlZ3xhR0kyTDJoaVlpOHhNREUwT0RNM01qRTFNak0xTUM5SlRrUk1TVTVZV0ZoWVdGaGZNalF5TlRjNE5EZGZNekF3ZURNd01DNXFjR2N8ZjhmODg3ZjQ2YjU3Mzk1Y2EwMTQwMmFmODU4MDgzYzk2YjQxMjdiOGFhNzU4MWFjOWJmYzZlNmQ5NTdiZmU2Mw
SKF
SKF
404-673K-V1-VS
SKF SKF
Description
404-673K-V1-VS TUBE ADAPTER ; 4MM TUBE OD 1/4-28 SAE LT THREAD
Push To Connect Fitting; Straignt Connector; 4MM Tube Outside Diameter; 1/4-28 SAE LT Connection; 26.3MM Length; Nitrile Rubber Seal; Brass Material; 300Bar Maximum Pressure; With Tapered Thread
Part #
404-673K-V1-VS
BDI #
24257847
Details
22.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/404-673K-V1-VS/p/24257847
Your Price
$ 22.66 / each
$ 23.00 / each BDIExpress
$ 23.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151700
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Push To Connect
Manufacturer URL
https://www.skf.com
Weight / LBS
0.0221
Product Detail
Push To Connect Fitting
Product Specification
Straignt Connector; 4MM Tube Outside Diameter; 1/4-28 SAE LT Connection; 26.3MM Length; Nitrile Rubber Seal; Brass Material; 300Bar Maximum Pressure; With Tapered Thread
Long Description
Push To Connect Fitting; Straignt Connector; 4MM Tube Outside Diameter; 1/4-28 SAE LT Connection; 26.3MM Length; Nitrile Rubber Seal; Brass Material; 300Bar Maximum Pressure; With Tapered Thread

