599683
Fittings And Adapters
TIMKEN LOVEJOY
TIMKEN LOVEJOY
ELASTIC BUSHING 10MM TUBING
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
ELASTIC BUSHING 10MM TUBING ; POR
Tube Bushing; 10MM Outer Diameter; 18MM Inside Diameter; Elastic Material; 194 to 203 Deg F Temperature
Part #
84527101905
BDI #
599683
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/ELASTIC-BUSHING-10MM-TUBING/p/599683
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183108
Weight / Kilogram
0.009
EAN
0845271019050
Product Group - BDI
F02234
Noun
Bushing
Keyword String
Tube
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Tube Bushing
Product Specification
10MM Outer Diameter; 18MM Inside Diameter; Elastic Material; 194 to 203 Deg F Temperature
Long Description
Tube Bushing; 10MM Outer Diameter; 18MM Inside Diameter; Elastic Material; 194 to 203 Deg F Temperature
