https://www.bdiexpress.com/medias/MFRGWWXXXXXX-22KE06-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwMTF8aW1hZ2UvanBlZ3xhRGxoTDJnMU9TOHhNRFl5TnpjeE5USTJPRFl6T0M5TlJsSkhWMWRZV0ZoWVdGaGZNakpMUlRBMlgwRlhNREZmTXpBd2VETXdNQzVxY0djfGIxYTYyMWUzMWI3NzkxMzkxMDRmNzdlNjJmNjI3MWFlNGQzN2Y2MDY4OGQ1NjdlZjlkZDk2NTg3Y2U5MzJhZjI
26477790
Hose Flexible Tubing And Assemblies
SPEEDAIRE
SPEEDAIRE
22KE06
SPEEDAIRE SPEEDAIRE
Description
22KE06 PRESSURE WASHER HOSE ASSEMBLY, 3/8 ID (SMARTCATALOG)
HOSE INSIDE DIA 3/8 IN HOSE OUTSIDE DIA 0.74 IN HOSE LENGTH 50 FT HOSE COLOR BLACK HOSE TUBE MATERIAL POLYETHYLENE HOSE COVER MATERIAL RUBBER MAX WORKING PRESSURE AT 70 F 4 500 PSI TEMP RANGE 0 DEGREES TO 250 DEGREES F SAFETY FACTOR 4
Part #
22KE06
BDI #
26477790
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/22KE06/p/26477790
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02192
Long Description
HOSE INSIDE DIA 3/8 IN HOSE OUTSIDE DIA 0.74 IN HOSE LENGTH 50 FT HOSE COLOR BLACK HOSE TUBE MATERIAL POLYETHYLENE HOSE COVER MATERIAL RUBBER MAX WORKING PRESSURE AT 70 F 4 500 PSI TEMP RANGE 0 DEGREES TO 250 DEGREES F SAFETY FACTOR 4