https://www.bdiexpress.com/medias/INDGATHOSEXX-FLMST-XTRM-150SD-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE4MXxpbWFnZS9qcGVnfGFHRmlMMmd4TXk4eE1ESTRNVE00T0RJeE1qSTFOQzlKVGtSSFFWUklUMU5GV0ZoZlJreE5VMVJmV0ZSU1RWOHhOVEJUUkY5U1JVUmZNekF3ZURNd01DNXFjR2N8MTMwZGM3ZTA0YjkyYWRkMjNhZTY5MTE4YTljNTEyM2MzYTY5NjU5ZWUyMTAwMzk5NTRlZDFmM2I0Mzg1ZTQ0ZQ
https://www.bdiexpress.com/medias/INDGATHOSEXX-FLMST-XTRM-150SD-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE4MXxpbWFnZS9qcGVnfGFHRmlMMmd4TXk4eE1ESTRNVE00T0RJeE1qSTFOQzlKVGtSSFFWUklUMU5GV0ZoZlJreE5VMVJmV0ZSU1RWOHhOVEJUUkY5U1JVUmZNekF3ZURNd01DNXFjR2N8MTMwZGM3ZTA0YjkyYWRkMjNhZTY5MTE4YTljNTEyM2MzYTY5NjU5ZWUyMTAwMzk5NTRlZDFmM2I0Mzg1ZTQ0ZQ
GATES
GATES
1-1/4X100FT FUEL MASTER XTREME 150SD RED
GATES GATES
Description
1-1/4X100 FUEL XTREM 150SD MFX ; PETROLEUM HOSE NON-RETURNABLE
Petroleum Hose; 1-1/4" Inside Diameter; 1-3/4" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Red; 150 PSI | 10 Bar Operating Pressure
Part #
46882370
BDI #
23710271
Details
4503.16
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4X100FT-FUEL-MASTER-XTREME-150SD-RED/p/23710271
Your Price
$ 4,503.16 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.27
EAN
0770075780366
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Nitrile
Color
Red
Operating Temperature Range
-30 To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Transfer of Commercial Gasoline | Diesel Fuel | Oil and Petroleum Products
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 4 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46882370
Weight / LBS
60
Long Description
Petroleum Hose; 1-1/4" Inside Diameter; 1-3/4" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Red; 150 PSI | 10 Bar Operating Pressure
Outside Diameter
1.75 Inch | 44.45 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

