GATES
GATES
1/2INX299FT 33HB AIR AND MP 1000PSI
GATES GATES
Description
1/2X50-299 AIR DIVING UMB 1000 ; AIR BREATHING HOSE
Air and Multipurpose; 1/2" Inside Diameter; 0.94" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1000 PSI - 70 Bar Operating Pressure
Part #
33330038
BDI #
18201916
Details
7.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2INX299FT-33HB-AIR-AND-MP-1000PSI/p/18201916
Your Price
$ 7.21 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.13
EAN
0072053215250
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 120 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Air Breathing | Diving
Price Unit
FT
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord Braid | Bend Radius 5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Manufacturer Item Number
33330038
Weight / LBS
0.29
Long Description
Air and Multipurpose; 1/2" Inside Diameter; 0.94" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1000 PSI - 70 Bar Operating Pressure
Outside Diameter
0.94 Inch | 23.876 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


