GATES
GATES
10M3K-MTF 2500FT/BALE
GATES GATES
Description
10M3K-MTF XBALE HYDRAULIC HOSE ; POR M3K MEGA3000 SAE 100R17 2500FT/REL
Hydraulic; 5/8" Inside Diameter; 0.99" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3250 PSI - 224 Bar Operating Pressure
Part #
46575772
BDI #
1090507
Details
21.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/10M3K-MTF-2500FT-BALE/p/1090507
Your Price
$ 21.65 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.245
EAN
0072053447125
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3250 PSI | 224 Bar
Typical Use
Automotive
Price Unit
BALE
Package Quantity
2500FT
Order in Multiples of
BALE
Minimum Order Quantity
1 BALE OF 2500 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 12000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.54
Long Description
Hydraulic; 5/8" Inside Diameter; 0.99" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3250 PSI - 224 Bar Operating Pressure
Outside Diameter
0.99 Inch | 25.146 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


