GATES
GATES
12C5DX50FT
GATES GATES
Description
12C5D X50FT HYDRAULIC HOSE ; C5D HIGH-TEMP MULTI-FLUID 50/PACK
Hydraulic; 5/8" Inside Diameter; 1.08" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 750 PSI - 52 Bar Operating Pressure
Part #
36580009
BDI #
1092388
Details
1153.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/12C5DX50FT/p/1092388
Your Price
$ 1,153.60 / box
$ 1,154.00 / box BDIExpress
$ 1,154.00 / box BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
6.8
EAN
0072053341768
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Green
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
750 PSI | 52 Bar
Typical Use
Filtration Line | Gasoline and Turbocharger Oil Supply | Industrial | Power Steering | Tilt Cab Cylinder and Air Brake | Transmission Coolant Line
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 23 Inch | Burst Pressure 3000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
15
Long Description
Hydraulic; 5/8" Inside Diameter; 1.08" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 750 PSI - 52 Bar Operating Pressure
Outside Diameter
1.08 Inch | 27.432 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh