https://www.bdiexpress.com/medias/INDCTHHOSEXX-PWR-LW-VAC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE1M3xpbWFnZS9qcGVnfGFHWXpMMmc0WXk4eE1UQXdNemN5TWpFek56WXpNQzlKVGtSRFZFaElUMU5GV0ZoZlVGZFNYMHhYWDFaQlExOUNURXRmTXpBd2VETXdNQzVxY0djfDJjMWVmODRhYzNjMTEwZWExODhmYjQ4YTI5MmQwZWJkMzllNmQxYTExZjZmYzdmM2I3Mjk5MzkyODM1ZmEzMzY
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PWR-LW-VAC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE1M3xpbWFnZS9qcGVnfGFHWXpMMmc0WXk4eE1UQXdNemN5TWpFek56WXpNQzlKVGtSRFZFaElUMU5GV0ZoZlVGZFNYMHhYWDFaQlExOUNURXRmTXpBd2VETXdNQzVxY0djfDJjMWVmODRhYzNjMTEwZWExODhmYjQ4YTI5MmQwZWJkMzllNmQxYTExZjZmYzdmM2I3Mjk5MzkyODM1ZmEzMzY
CONTINENTAL
CONTINENTAL
15/32INX50FT POWER BRAKE VAC
CONTINENTAL CONTINENTAL
Description
15/32INX50FT POWER BRAKE VAC HOSE ; 65108 SAE J1403
Vacuum Hose; 0.468" Inside Diameter; 0.81" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black
Part #
15/32INX50FT POWER BRAKE VAC
BDI #
24573321
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/15-32INX50FT-POWER-BRAKE-VAC/p/24573321
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
4.028
EAN
0037256028960
Product Group - BDI
F02192
Type of Hose
Vacuum
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Typical Use
Car | Light Duty Truck
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 Spiral Synthetic Reinforcement | 26" Hg Vacuum
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
14
Long Description
Vacuum Hose; 0.468" Inside Diameter; 0.81" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black
Inside Diameter
0.468 Inch | 11.887 Millimeter
Outside Diameter
0.81 Inch | 20.574 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


