Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

16C5DX50FT https://www.bdiexpress.com/medias/INDGATHOSEXX-C5D-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDh8aW1hZ2UvanBlZ3xhR0kyTDJnNVlTODVNelk0TmpRMk16ZzFOamswTG1wd1p3fDExYzUzMGU5YzExZjBkMjdhYWI3MjI5NWU1YTFmY2M3NDhiMmE4NjJhZDQzMzFjYzYxY2I1N2FiMWZhYjA5N2M
1096689 Hoses 

GATES GATES

16C5DX50FT

Description

16C5D X50FT HYDRAULIC HOSE ; C5D HIGH-TEMP MULTI-FLUID 50/PACK

Hydraulic; 7/8" Inside Diameter; 1.23" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 400 PSI - 28 Bar Operating Pressure

Part #

36580010

BDI #
1096689

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1300.89 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,300.89 / box BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
10.89
EAN
0072053341775
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Green
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
400 PSI | 28 Bar
Typical Use
Filtration Line | Gasoline and Turbocharger Oil Supply | Industrial | Power Steering | Tilt Cab Cylinder and Air Brake | Transmission Coolant Line
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 35 Inch | Burst Pressure 1600 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
36580010
Weight / LBS
24
Long Description
Hydraulic; 7/8" Inside Diameter; 1.23" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 400 PSI - 28 Bar Operating Pressure
Outside Diameter
1.23 Inch | 31.242 Millimeter
Inside Diameter
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh