https://www.bdiexpress.com/medias/INDCTHHOSEXX-FG-IGPLS-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU1NXxpbWFnZS9qcGVnfGFEYzBMMmcwWkM4eE1UQXdNemN5TkRNek16QTROaTlKVGtSRFZFaElUMU5GV0ZoZlJrZGZTVWRRVEZOZlFreFZYek13TUhnek1EQXVhbkJufDNmZDNmYmI4N2Q1MjQ5ZTkxMDAzMzE3MDEyOWQ0MDk2YmZiMTE3N2FkYmNhYjBiMDcwMTg1Mzc0NTQyMTZlYWI
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FG-IGPLS-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU1NXxpbWFnZS9qcGVnfGFEYzBMMmcwWkM4eE1UQXdNemN5TkRNek16QTROaTlKVGtSRFZFaElUMU5GV0ZoZlJrZGZTVWRRVEZOZlFreFZYek13TUhnek1EQXVhbkJufDNmZDNmYmI4N2Q1MjQ5ZTkxMDAzMzE3MDEyOWQ0MDk2YmZiMTE3N2FkYmNhYjBiMDcwMTg1Mzc0NTQyMTZlYWI
CONTINENTAL
CONTINENTAL
1IN FLEXAGRIP 300 BLU RL
CONTINENTAL CONTINENTAL
Description
1IN FLEXAGRIP 300 BLU RL HOSE ; 500FT/REL SYNTHETIC RUBBER
Multipurpose Hose; 1" Inside Diameter; 1.34" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 300 PSI | 20.7 Bar Operating Pressure
Part #
20146787
BDI #
27602638
Details
12.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1IN-FLEXAGRIP-300-BLU-RL/p/27602638
Your Price
$ 12.36 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.159
EAN
0037256443923
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 210 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
General Industrial | Low Pressure Hydraulic and Pneumatic System | Maintenance and Automotive Assembly | Robotics | Shop Air System
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece | Bend Radius 8 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.34
Long Description
Multipurpose Hose; 1" Inside Diameter; 1.34" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
1.34 Inch | 34.036 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

