https://www.bdiexpress.com/medias/INDGATHOSEXX-LP350-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUzNHxpbWFnZS9qcGVnfGFEZzJMMmd3T1M4eE1ESTRNVE00T0RVd056RTJOaTlKVGtSSFFWUklUMU5GV0ZoZlRGQXpOVEJmUWt4TFh6TXdNSGd6TURBdWFuQm58ZWNmMWI5ZTEwNzgxZjA1YmRlMWY3ZWI4MWU0MTYwZGY3ZWM3OWE1NWQzY2RkZTkzZDU5ZWRlNTc2NGQ5NDIzOQ
https://www.bdiexpress.com/medias/INDGATHOSEXX-LP350-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUzNHxpbWFnZS9qcGVnfGFEZzJMMmd3T1M4eE1ESTRNVE00T0RVd056RTJOaTlKVGtSSFFWUklUMU5GV0ZoZlRGQXpOVEJmUWt4TFh6TXdNSGd6TURBdWFuQm58ZWNmMWI5ZTEwNzgxZjA1YmRlMWY3ZWI4MWU0MTYwZGY3ZWM3OWE1NWQzY2RkZTkzZDU5ZWRlNTc2NGQ5NDIzOQ
GATES
GATES
1X200FT FUEL MASTER LP350
GATES GATES
Description
1X200 FUEL LP350 ; PETROLEUM HOSE NON RETURNABLE
Petroleum Hose; 1" Inside Diameter; 1.51" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 350 PSI | 24 Bar Operating Pressure
Part #
32201216
BDI #
22285471
Details
28.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1X200FT-FUEL-MASTER-LP350/p/22285471
Your Price
$ 28.84 / Foot
$ 29.00 / Foot BDIExpress
$ 29.00 / Foot BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.286
EAN
0770075438588
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
350 PSI | 24 Bar
Typical Use
Open and Outside Area | Well Ventilated Factory Building
Price Unit
CARTON
Package Quantity
200FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 15 Inch | 4 Braided of High Tensile Synthetic Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32201216
Weight / LBS
126
Long Description
Petroleum Hose; 1" Inside Diameter; 1.51" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 350 PSI | 24 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.51 Inch | 38.354 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

