https://www.bdiexpress.com/medias/INDCTHHOSEXX-SANIWASH-300-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIwMnxpbWFnZS9qcGVnfGFHRmhMMmcyWWk4eE1UQXdNemN6TlRjd016VTRNaTlKVGtSRFZFaElUMU5GV0ZoZlUwRk9TVmRCVTBoZk16QXdYMWRJVkY4ek1EQjRNekF3TG1wd1p3fGY1OTQyOTVmYzQyN2JhZTYwMGJjNTViMDgwOTc4NmVjOGZjNGU3NzNlMjUzMDVhZmYxMGQwYmRiMzMwODg3MWU
https://www.bdiexpress.com/medias/INDCTHHOSEXX-SANIWASH-300-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIwMnxpbWFnZS9qcGVnfGFHRmhMMmcyWWk4eE1UQXdNemN6TlRjd016VTRNaTlKVGtSRFZFaElUMU5GV0ZoZlUwRk9TVmRCVTBoZk16QXdYMWRJVkY4ek1EQjRNekF3TG1wd1p3fGY1OTQyOTVmYzQyN2JhZTYwMGJjNTViMDgwOTc4NmVjOGZjNGU3NzNlMjUzMDVhZmYxMGQwYmRiMzMwODg3MWU
CONTINENTAL
CONTINENTAL
3/4IN SANI-WASH WHI 300 C/T
CONTINENTAL CONTINENTAL
Description
3/4IN SANI-WASH WHI 300 C/T HOSE ; 50FT/BOX
Food Washdown Hose; 3/4" Inside Diameter; 1.17" Outside Diameter; EPDM Inner Material; EPDM Outer Material; White; 300 PSI | 20.7 Bar Operating Pressure
Part #
20921328
BDI #
27339299
Details
286.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4IN-SANI-WASH-WHI-300-C-T/p/27339299
Your Price
$ 286.34 / box
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.198
Product Group - BDI
F02192
Type of Hose
Food Washdown
Inner Material
EPDM
Outer Material
EPDM
Color
White
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Bottling Plant | Brewery | Cannery | Creamery | Dairy | Food Processing Plant | Packing House
Price Unit
FT
Inch - Metric
Inch
Other Features
Spiral Textile Reinforced | With Microban Product Protection
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Food Washdown
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.42
Long Description
Food Washdown Hose; 3/4" Inside Diameter; 1.17" Outside Diameter; EPDM Inner Material; EPDM Outer Material; White; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.17 Inch | 29.718 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

