Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 3/8INX25FT POWER STEERING BLACK 250
19300870 Hoses 

CONTINENTAL CONTINENTAL

3/8INX25FT POWER STEERING BLACK 250

Description

3/8INX25FT POWER STEERING BLACK 250 HOSE ; 1/BX

Power Steering Return Hose; 3/8" Inside Diameter; 0.66" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 250 PSI | 17.2 Bar Operating Pressure

Part #

20027841

BDI #
19300870

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

145.23 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 145.23 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
1.419
EAN
0037256091322
Product Group - BDI
F02192
Type of Hose
Power Steering Return
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Automotive | Truck Power Steering System
Price Unit
CARTON
Package Quantity
25FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 25 FEET
Inch - Metric
Inch
Category - BDI
Hose
Noun
Hose
Keyword String
Power Steering Return
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
3.25
Long Description
Power Steering Return Hose; 3/8" Inside Diameter; 0.66" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 250 PSI | 17.2 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.66 Inch | 16.764 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh