https://www.bdiexpress.com/medias/INDGATHOSEXX-CM-PW6-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIwNnxpbWFnZS9qcGVnfGFHRXdMMmcyT1M4eE1UQXdNell3TkRneU9ERTVNQzlKVGtSSFFWUklUMU5GV0ZoZlEwMWZVRmMyWDBKTVMxOHpNREI0TXpBd0xtcHdad3xjMjkwY2NmYmYxZDU0ODU2ZWRiYjUyNDEyNzMzYzE4YmI3ZTdjN2Q1MzAwZmI5NDYyNTUxNWJkMjI5YjZhNTlk
https://www.bdiexpress.com/medias/INDGATHOSEXX-CM-PW6-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIwNnxpbWFnZS9qcGVnfGFHRXdMMmcyT1M4eE1UQXdNell3TkRneU9ERTVNQzlKVGtSSFFWUklUMU5GV0ZoZlEwMWZVRmMyWDBKTVMxOHpNREI0TXpBd0xtcHdad3xjMjkwY2NmYmYxZDU0ODU2ZWRiYjUyNDEyNzMzYzE4YmI3ZTdjN2Q1MzAwZmI5NDYyNTUxNWJkMjI5YjZhNTlk
GATES
GATES
3/8X100FT CLEAN+ PW6000 BLK
GATES GATES
Description
3/8X100FT CLEAN+ PW6000 BLK HOSE ; INDUSTRIAL CLEAN MASTER PLUS PRESUR WAS
Pressure Washer Hose; 3/8" Inside Diameter; 0.68" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 6000 PSI | 414 Bar Operating Pressure
Part #
46560705
BDI #
28363233
Details
796.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8X100FT-CLEAN+-PW6000-BLK/p/28363233
Your Price
$ 796.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
11.594
EAN
0770075862932
Product Group - BDI
F02192
Type of Hose
Pressure Washer
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
6000 PSI | 414 Bar
Typical Use
Industrial | Commercial | Food Processing | Sanitation
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Pressure Washer
Manufacturer URL
https://www.gates.com
Manufacturer Internal Number
46560705
Long Description
Pressure Washer Hose; 3/8" Inside Diameter; 0.68" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 6000 PSI | 414 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.68 Inch | 17.272 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

