https://www.bdiexpress.com/medias/INDJASHOSEXX-3080-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA3OHxpbWFnZS9qcGVnfGFETTVMMmhpTmk4eE1EYzNNVEEyTlRFM05qQTVOQzlKVGtSS1FWTklUMU5GV0ZoZk16QTRNRjlDVEV0Zk16QXdlRE13TUM1cWNHY3xmODA1NjRiNzNlN2YwYmUzMTY2NWJhMDA1ZDc4MTRkYmU1NTk3NDhiZDYyODFmMzMwN2M0ZTEyYmYyY2MwNDc5
https://www.bdiexpress.com/medias/INDJASHOSEXX-3080-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA3OHxpbWFnZS9qcGVnfGFETTVMMmhpTmk4eE1EYzNNVEEyTlRFM05qQTVOQzlKVGtSS1FWTklUMU5GV0ZoZk16QTRNRjlDVEV0Zk16QXdlRE13TUM1cWNHY3xmODA1NjRiNzNlN2YwYmUzMTY2NWJhMDA1ZDc4MTRkYmU1NTk3NDhiZDYyODFmMzMwN2M0ZTEyYmYyY2MwNDc5
JASON
JASON
3080-0400-100
JASON JASON
Description
3080-0400-100 DROP SUCTION HOSE ; 4" EPDM SEPTIC
Hose, Suction and Discharge; 4" ID; 4.6" OD
Part #
3080-0400-100
BDI #
21439468
Details
46.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3080-0400-100/p/21439468
Your Price
$ 46.77 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0
EAN
0746041435660
Product Group - BDI
F02192
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Product Specification
Hose, Suction and Discharge; 4" ID; 4.6" OD
Long Description
Hose, Suction and Discharge; 4" ID; 4.6" OD
