Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

462-5 https://www.bdiexpress.com/medias/INDLGSHOSEXX-462-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg5M3xpbWFnZS9qcGVnfGFHUXpMMmcxTkM4eE1EazROVEExTnpNeU1EazVNQzlKVGtSTVIxTklUMU5GV0ZoZk5EWXlYMEpNUzE4ek1EQjRNekF3TG1wd1p3fDMxYTRiOTJhOGY3NTA5YmE5ZWVhMjBlMzY4MzRmYWY4ZGFjOWE2N2ZhOTFkODBjYWEzODFkMDBlMDM2NmZmY2U
15067810 Hoses 

PARKER PARKER

462-5

Description

PARKER 462-5

Hydraulic Hose; 5/16" Inside Diameter; 0.591" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 5800 PSI | 400 Bar Operating Pressure

Part #

462-5

BDI #
15067810

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
5800 PSI | 400 Bar
Typical Use
Construction Machines | Agriculture and Forestry Machines | Materials Handling Machines | Automotive/Machine Tool | Injection Molding and Pulp and Paper Machines
Price Unit
FT
Inch - Metric
Inch
Other Features
2 Layers of High Tensile Steel Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.77162
Long Description
Hydraulic Hose; 5/16" Inside Diameter; 0.591" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 5800 PSI | 400 Bar Operating Pressure
Inside Diameter
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.591 Inch | 15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh