https://www.bdiexpress.com/medias/INDGATHOSEXX-CHPLXLPE150-200SD-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2MnxpbWFnZS9qcGVnfGFHWTJMMmhqWlM4eE1ESTNPVE0yTlRReE1EZzBOaTlKVGtSSFFWUklUMU5GV0ZoZlEwaFFURmhNVUVVeE5UQmZNakF3VTBSZlIxSk9Yek13TUhnek1EQXVhbkJufDI5Nzg3YzQzMTBjMmZhNWNiY2U4YTJhYTc2YjA4OGU0YzczNjAwNDM3MjY4MmNiZTM1YmEzMWVkZTYxY2VmMjk
https://www.bdiexpress.com/medias/INDGATHOSEXX-CHPLXLPE150-200SD-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2MnxpbWFnZS9qcGVnfGFHWTJMMmhqWlM4eE1ESTNPVE0yTlRReE1EZzBOaTlKVGtSSFFWUklUMU5GV0ZoZlEwaFFURmhNVUVVeE5UQmZNakF3VTBSZlIxSk9Yek13TUhnek1EQXVhbkJufDI5Nzg3YzQzMTBjMmZhNWNiY2U4YTJhYTc2YjA4OGU0YzczNjAwNDM3MjY4MmNiZTM1YmEzMWVkZTYxY2VmMjk
GATES
GATES
4695-0830
GATES GATES
Description
2-1/2X200 CHEM+ XLPE 150SD GRN ; CHEMICAL HOSE NON-RETURNABLE
Chemical Hose; 2-1/2" Inside Diameter; 3.05" Outside Diameter; Polyethylene Inner Material; EPDM Outer Material; Green; 150 PSI | 10 Bar Operating Pressure
Part #
46950830
BDI #
22285103
Details
18982.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4695-0830/p/22285103
Your Price
$ 18,982.90 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.644
EAN
0770075508342
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Polyethylene
Outer Material
EPDM
Color
Green
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Barge | Ship | Storage Tank | Tank Truck
Price Unit
FT
Package Quantity
200FT
Order in Multiples of
200FT
Minimum Order Quantity
200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 12 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46950830
Weight / LBS
284
Long Description
Chemical Hose; 2-1/2" Inside Diameter; 3.05" Outside Diameter; Polyethylene Inner Material; EPDM Outer Material; Green; 150 PSI | 10 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.05 Inch | 77.47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

