Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5/8IN FLEXAGRIP BLUE 400 https://www.bdiexpress.com/medias/INDCTHHOSEXX-FG-IGPLS-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU1NXxpbWFnZS9qcGVnfGFEYzBMMmcwWkM4eE1UQXdNemN5TkRNek16QTROaTlKVGtSRFZFaElUMU5GV0ZoZlJrZGZTVWRRVEZOZlFreFZYek13TUhnek1EQXVhbkJufDNmZDNmYmI4N2Q1MjQ5ZTkxMDAzMzE3MDEyOWQ0MDk2YmZiMTE3N2FkYmNhYjBiMDcwMTg1Mzc0NTQyMTZlYWI
423131 Hoses 

CONTINENTAL CONTINENTAL

5/8IN FLEXAGRIP BLUE 400

Description

5/8IN FLEXAGRIP BLUE 400 HYD HOSE ; NON-RETURNABLE SYNTHETIC RBR 2000FT/REL

Air and Multipurpose; 5/8" Inside Diameter; 0.93" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 400 PSI - 28 Bar Operating Pressure

Part #

20022730

BDI #
423131

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3749.2 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 3,749.20 / REEL BDIExpress
QTY

Inventory

Total: 3

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.093
EAN
0037256443909
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
400 PSI | 28 Bar
Typical Use
General Industrial | Low Pressure Hydraulic Pneumatic System | Maintenance and Automotive Assembly | Robotics | Shop Air System
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece | Bend Radius 6 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Manufacturer Internal Number
20022730
Weight / LBS
95
Long Description
Air and Multipurpose; 5/8" Inside Diameter; 0.93" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 400 PSI - 28 Bar Operating Pressure
Outside Diameter
0.93 Inch | 23.622 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh