Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5C5C-XHXREEL https://www.bdiexpress.com/medias/INDGATHOSEXX-C5CXH-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwMHxpbWFnZS9qcGVnfGFESmtMMmc0Wmk4NU5qYzBORGN5TmpnMU5UazRMbXB3Wnd8Y2E5MWNhYTM3MWY2ZTU2NzY4NTI4MWU1ZGQyYzY4ZDk3OGNhMGZiZThjYjcwZDgzNTFjYzFlZmI5MWRiNTMzNg
22151102 Hoses 

GATES GATES

5C5C-XHXREEL

Description

5C5CXH XREEL HYDRAULIC HOSE ; NON-RETURNABLE

Hydraulic; 1/4" Inside Diameter; 0.58" Outside Diameter; Polymer Inner Material; Polyester Outer Material; Blue; 3000 PSI - 210 Bar Operating Pressure

Part #

36580151

BDI #
22151102

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

15.45 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 15.45 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.086
EAN
0770075567592
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polymer
Outer Material
Polyester
Color
Blue
Operating Temperature Range
-40 To 302 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Turbo Charger Oil
Price Unit
REEL
Package Quantity
385FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 385 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Wire Braid and Textile | Bend Radius 34 Inch | Burst Pressure 12000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
36580151
Weight / LBS
0.19
Long Description
Hydraulic; 1/4" Inside Diameter; 0.58" Outside Diameter; Polymer Inner Material; Polyester Outer Material; Blue; 3000 PSI - 210 Bar Operating Pressure
Outside Diameter
0.58 Inch | 14.732 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh