Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6C5MX50FT https://www.bdiexpress.com/medias/INDGATHOSEXX-C5MX-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNjN8aW1hZ2UvanBlZ3xhREZqTDJoa09TODVNelk0TmpRMk5EVXhNak13TG1wd1p3fDM0ZjYwZTE2ZDZjMWFkNzMxYTIyODg4ZjViYmJmYjg4NDk2NWJlMjI4OTliZTM3OTlmYmYzN2Q0MTg3NzQxZGQ
1112637 Hoses 

GATES GATES

6C5MX50FT

Description

6C5M X50FT HYD HOSE ; 5/16IN HOSE ID 0.67IN HOSE OD 50/PACK

Marine; 5/16" Inside Diameter; 0.67" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 500 PSI - 34 Bar Operating Pressure

Part #

36584596

BDI #
1112637

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

27.81 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 27.81 / Foot
$ 28.00 / Foot
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
6.02
EAN
0072053435474
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-4 To 212 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
All Commercial and Recreational Vessel
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 Wire Braid | Bend Radius 1.3 Inch | Burst Pressure 2000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
Manufacturer Item Number
36584596
Weight / LBS
13.28
Long Description
Marine; 5/16" Inside Diameter; 0.67" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 500 PSI - 34 Bar Operating Pressure
Outside Diameter
0.67 Inch | 17.018 Millimeter
Inside Diameter
0.313 Inch | 7.95 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh