https://www.bdiexpress.com/medias/INDGATHOSEXX-CLNMST-PW-3000-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk4NHxpbWFnZS9qcGVnfGFEbG1MMmd5Tnk4eE1ESTRNVE01TVRJNU1qUTBOaTlKVGtSSFFWUklUMU5GV0ZoZlEweE9UVk5VWDFCWFh6TXdNREJmUWt4TFh6TXdNSGd6TURBdWFuQm58NWU3YTllNjk0MjU4YWQxZTNiOGM1YjA5YTQyYzE4NzI2OTkyZTdmZWJkNjA4ODQ4YzlmOTZmMmIxODc3ZWNhMA
https://www.bdiexpress.com/medias/INDGATHOSEXX-CLNMST-PW-3000-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk4NHxpbWFnZS9qcGVnfGFEbG1MMmd5Tnk4eE1ESTRNVE01TVRJNU1qUTBOaTlKVGtSSFFWUklUMU5GV0ZoZlEweE9UVk5VWDFCWFh6TXdNREJmUWt4TFh6TXdNSGd6TURBdWFuQm58NWU3YTllNjk0MjU4YWQxZTNiOGM1YjA5YTQyYzE4NzI2OTkyZTdmZWJkNjA4ODQ4YzlmOTZmMmIxODc3ZWNhMA
GATES
GATES
71119 1/2XRL 300FT CLN MSTR PW3000 BLK
GATES GATES
Description
1/2XRL 300 CLEAN PW3000 BLACK ; NON-RETURNABLE PRESSURE WASHER HOSE
Water Hose; 1/2" Inside Diameter; 0.79" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 3000 PSI | 210 Bar Operating Pressure
Part #
46579375
BDI #
22285131
Details
1612.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/71119-1-2XRL-300FT-CLN-MSTR-PW3000-BLK/p/22285131
Your Price
$ 1,612.98 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.113
EAN
0770075730682
Product Group - BDI
F02192
Type of Hose
Water
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Hot and Cold Water High Pressure Cleaning Equipment | Hose Coupling
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
Bend Radius 3.5 Inch | Braided High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46579375
Weight / LBS
75
Long Description
Water Hose; 1/2" Inside Diameter; 0.79" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 3000 PSI | 210 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.79 Inch | 20.066 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

