https://www.bdiexpress.com/medias/INDGARHOSEXX-9AR1000-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxMXxpbWFnZS9qcGVnfGFHRTJMMmhqT1M4eE1EY3pNVE0wTnpVd09USTNPQzlKVGtSSFFWSklUMU5GV0ZoZk9VRlNNVEF3TUY5Q1RFdGZNekF3ZURNd01DNXFjR2N8ZDIwZmFjZGM0MTY2NzVlZWQ2NzI3MWFiYjUzNmVkYjE2NjNjMGE0ODI1MjczNTFjZjdmMWQ5MGM5YjJkZGYzMw
https://www.bdiexpress.com/medias/INDGARHOSEXX-9AR1000-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxMXxpbWFnZS9qcGVnfGFHRTJMMmhqT1M4eE1EY3pNVE0wTnpVd09USTNPQzlKVGtSSFFWSklUMU5GV0ZoZk9VRlNNVEF3TUY5Q1RFdGZNekF3ZURNd01DNXFjR2N8ZDIwZmFjZGM0MTY2NzVlZWQ2NzI3MWFiYjUzNmVkYjE2NjNjMGE0ODI1MjczNTFjZjdmMWQ5MGM5YjJkZGYzMw
GARLOCK
GARLOCK
9AR1000-0400
GARLOCK GARLOCK
Description
9AR1000-0400 HOSE, AR1000 SUCTION ABRA-LINE TUBE EPDM COVER (SMARTCATALOG)
Suction and Discharge Hose; 4" Inside Diameter; 4.61" Outside Diameter; Polyurethane Inner Material; EPDM Outer Material; Black; 150 PSIG Operating Pressure
Part #
9AR1000-0400
BDI #
26506385
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/9AR1000-0400/p/26506385
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31411705
Weight / Kilogram
0
EAN
191074602648
Product Group - BDI
S02250
Type of Hose
Suction and Discharge
Inner Material
Polyurethane
Outer Material
EPDM
Color
Black
Operating Temperature Range
-10 To 180 Deg F
Operating Pressure
150 PSIG
Typical Use
Discharge Abrasive Slurry
Price Unit
REEL
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Other Features
Abrasion Resistant | Textile with Embedded Dual Helix Wire Reinforcement | Millable Polyurethane Yellow Tube | With ABRA-LINE Liner
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.garlock.com
Weight / LBS
3
Long Description
Suction and Discharge Hose; 4" Inside Diameter; 4.61" Outside Diameter; Polyurethane Inner Material; EPDM Outer Material; Black; 150 PSIG Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.61 Inch | 117.094 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

