https://www.bdiexpress.com/medias/INDKURHOSEXX-A4083-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUxNHxpbWFnZS9qcGVnfGFHVXdMMmd3TXk4eE1UQXdNelUwTlRBNU1qRXlOaTlKVGtSTFZWSklUMU5GV0ZoZlFUUXdPRE5mUWt4TFh6TXdNSGd6TURBdWFuQm58MzU0Yjc0NmQyNWYxZDI0ZWFkMmM0MGU5MmQ1OTJkZWQ0NmFhNzJjYWM3MGVlMGFmNGY1ZjhhMjY4MDkxN2E1OQ
https://www.bdiexpress.com/medias/INDKURHOSEXX-A4083-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUxNHxpbWFnZS9qcGVnfGFHVXdMMmd3TXk4eE1UQXdNelUwTlRBNU1qRXlOaTlKVGtSTFZWSklUMU5GV0ZoZlFUUXdPRE5mUWt4TFh6TXdNSGd6TURBdWFuQm58MzU0Yjc0NmQyNWYxZDI0ZWFkMmM0MGU5MmQ1OTJkZWQ0NmFhNzJjYWM3MGVlMGFmNGY1ZjhhMjY4MDkxN2E1OQ
KURIYAMA
KURIYAMA
A4083-06X300
KURIYAMA KURIYAMA
Description
A4083-06X300 SPRAY HOSE ; 800# BLACK TRUESPRAY 3/8"X300'
Spray Hose; 3/8" Inside Diameter; 11/16" Outside Diameter; LLDPE | Rubber Inner Material; Rubber Outer Material; Black; 800 PSI | 55.2 Bar Operating Pressure
Part #
A4083-06X300
BDI #
24451947
Details
920.82
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/A4083-06X300/p/24451947
Your Price
$ 920.82 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142018
Weight / Kilogram
0.05
EAN
0082235320969
Product Group - BDI
F02192
Type of Hose
Spray
Inner Material
LLDPE | Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 130 Deg F
Operating Pressure
800 PSI | 55.2 Bar
Typical Use
Agricultural Fertilizer | Pesticide and Herbicide Spray
Price Unit
COIL
Package Quantity
300FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 300 FEET
Inch - Metric
Inch
Other Features
Dual Yarn
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Spray
Manufacturer URL
https://kuriyama.com
Weight / LBS
33
Long Description
Spray Hose; 3/8" Inside Diameter; 11/16" Outside Diameter; LLDPE | Rubber Inner Material; Rubber Outer Material; Black; 800 PSI | 55.2 Bar Operating Pressure
Outside Diameter
0.688 Inch | 17.475 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

