https://www.bdiexpress.com/medias/INDKURHOSEXX-A4086-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2NnxpbWFnZS9qcGVnfGFHUmlMMmd3TWk4eE1UQXdNelUwTlRJNE9EY3pOQzlKVGtSTFZWSklUMU5GV0ZoZlFUUXdPRFpmUWt4Vlh6TXdNSGd6TURBdWFuQm58OWFlYjlmYzQzMzM3NzMxMDQyYWIzNTQ5NDdlNmZhZmJhOGZjNThjZmFkNzk2ZGU0ZmQzNjMwYmI5M2RmYjJmZQ
https://www.bdiexpress.com/medias/INDKURHOSEXX-A4086-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2NnxpbWFnZS9qcGVnfGFHUmlMMmd3TWk4eE1UQXdNelUwTlRJNE9EY3pOQzlKVGtSTFZWSklUMU5GV0ZoZlFUUXdPRFpmUWt4Vlh6TXdNSGd6TURBdWFuQm58OWFlYjlmYzQzMzM3NzMxMDQyYWIzNTQ5NDdlNmZhZmJhOGZjNThjZmFkNzk2ZGU0ZmQzNjMwYmI5M2RmYjJmZQ
KURIYAMA
KURIYAMA
A4086-06X100
KURIYAMA KURIYAMA
Description
A4086-06X100 SPRAY/TRANSFER HOSE ; 800# BLUE SPRAY/CHEM 3/8"X100'
Spray Hose; 3/8" Inside Diameter; 11/16" Outside Diameter; LLDPE | Rubber Inner Material; Rubber Outer Material; Blue; 800 PSI | 55.2 Bar Operating Pressure
Part #
A4086-06X100
BDI #
24451961
Details
304.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/A4086-06X100/p/24451961
Your Price
$ 304.88 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142018
Weight / Kilogram
0.05
EAN
0082235309734
Product Group - BDI
F02192
Type of Hose
Spray
Inner Material
LLDPE | Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 130 Deg F
Operating Pressure
800 PSI | 55.2 Bar
Typical Use
Agricultural Fertilizer | Pesticide and Herbicide Spray
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
Dual Yarn
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Spray
Manufacturer URL
https://kuriyama.com
Weight / LBS
11
Long Description
Spray Hose; 3/8" Inside Diameter; 11/16" Outside Diameter; LLDPE | Rubber Inner Material; Rubber Outer Material; Blue; 800 PSI | 55.2 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

