KURIYAMA
KURIYAMA
AL-10RD
KURIYAMA KURIYAMA
Description
AL-10RD PUSH-ON HOSE. ; REPLACED BL-10RD
Push-On Hose; 5/8" Inside Diameter; 0.89" Outside Diameter; Rubber Inner Material; Nitrile Outer Material; Red; 300 PSI | 21 Bar Operating Pressure
Part #
AL-10RD PUSH-ON HOSE
BDI #
24453830
Details
927.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/AL-10RD/p/24453830
Your Price
$ 927.00 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.095
EAN
0082235316001
Product Group - BDI
F02192
Type of Hose
Push-On
Inner Material
Rubber
Outer Material
Nitrile
Color
Red
Operating Temperature Range
-30 To 180 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Low Pressure Hydraulic and Pneumatic System | Air Tool | Robotic Welder | Lubricated Air Line | Water Line in Plastic Molding Industry
Price Unit
REEL
Package Quantity
200FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 200 FEET
Inch - Metric
Inch
Other Features
Braided Textile Optimum Angle | For Push-On Fitting Retention
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Push-On
Manufacturer URL
https://kuriyama.com
Weight / LBS
42
Long Description
Push-On Hose; 5/8" Inside Diameter; 0.89" Outside Diameter; Rubber Inner Material; Nitrile Outer Material; Red; 300 PSI | 21 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
0.89 Inch | 22.606 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


