https://www.bdiexpress.com/medias/INDKURHOSEXX-AT3KMT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ2MHxpbWFnZS9qcGVnfGFEWXlMMmd4TVM4eE1UQXdNell4T0RrNE16azJOaTlKVGtSTFZWSklUMU5GV0ZoZlFWUXpTMDFVWDBKTVMxOHpNREI0TXpBd0xtcHdad3w4NGM3ZmMxMjE2YTRiNGZkZjZmMDNiMmY5MzA0NGRlNWM5Y2M2ZjM0NmVkMTk3ZjUwNWQ4NzdkMmM0MTdiOTk5
https://www.bdiexpress.com/medias/INDKURHOSEXX-AT3KMT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ2MHxpbWFnZS9qcGVnfGFEWXlMMmd4TVM4eE1UQXdNell4T0RrNE16azJOaTlKVGtSTFZWSklUMU5GV0ZoZlFWUXpTMDFVWDBKTVMxOHpNREI0TXpBd0xtcHdad3w4NGM3ZmMxMjE2YTRiNGZkZjZmMDNiMmY5MzA0NGRlNWM5Y2M2ZjM0NmVkMTk3ZjUwNWQ4NzdkMmM0MTdiOTk5
KURIYAMA
KURIYAMA
AT3KMT-08
KURIYAMA KURIYAMA
Description
AT3KMT-08 HYDRAULIC HOSE ; 1/2" IDX0.77" OD MINETUFF SBR
Hydraulic Hose; 1/2" Inside Diameter; 0.76" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3000 PSI | 210 Bar Operating Pressure
Part #
AT3KMT-08
BDI #
24709994
Details
5.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/AT3KMT-08/p/24709994
Your Price
$ 5.15 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.24
EAN
0082235312908
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Layer High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://kuriyama.com
Weight / LBS
0.25
Long Description
Hydraulic Hose; 1/2" Inside Diameter; 0.76" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3000 PSI | 210 Bar Operating Pressure
Outside Diameter
0.76 Inch | 19.304 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


