https://www.bdiexpress.com/medias/INDKURHOSEXX-AT3KST-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc5M3xpbWFnZS9qcGVnfGFHUmxMMmcxWmk4eE1UQXdNell4T1RFNE1EVTNOQzlKVGtSTFZWSklUMU5GV0ZoZlFWUXpTMU5VWDBKTVMxOHpNREI0TXpBd0xtcHdad3w4Yzg2NGI0OTgyNGIxMTAxZTkyYjk2ODFhOTYzOTU2ZTNhYzJlZDE5YmI2ZjBmNjhkZDlkMjg0OGZlYzg3ZTZm
https://www.bdiexpress.com/medias/INDKURHOSEXX-AT3KST-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc5M3xpbWFnZS9qcGVnfGFHUmxMMmcxWmk4eE1UQXdNell4T1RFNE1EVTNOQzlKVGtSTFZWSklUMU5GV0ZoZlFWUXpTMU5VWDBKTVMxOHpNREI0TXpBd0xtcHdad3w4Yzg2NGI0OTgyNGIxMTAxZTkyYjk2ODFhOTYzOTU2ZTNhYzJlZDE5YmI2ZjBmNjhkZDlkMjg0OGZlYzg3ZTZm
KURIYAMA
KURIYAMA
AT3KST-08
KURIYAMA KURIYAMA
Description
AT3KST-08 HYDRAULIC HOSE ; 1/2" IDX 0.77" OD SUPER TUFF SBR
Hydraulic Hose; 1/2" Inside Diameter; 0.76" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3000 PSI | 210 Bar Operating Pressure
Part #
AT3KST-08
BDI #
24710006
Details
7.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/AT3KST-08/p/24710006
Your Price
$ 7.21 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.28
EAN
0082235309925
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3000 PSI | 210 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Layer High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://kuriyama.com
Weight / LBS
0.25
Long Description
Hydraulic Hose; 1/2" Inside Diameter; 0.76" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3000 PSI | 210 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.76 Inch | 19.304 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

