KURIYAMA
KURIYAMA
G100X100
KURIYAMA KURIYAMA
Description
G100X100 SUCTION HOSE ; TIGERFLEX 1"X100' PVC HEAVY DUTY
Suction Hose; 1" Inside Diameter; 1.26" Outside Diameter; PVC Inner Material; Orange; 100 PSI | 7 Bar Operating Pressure
Part #
G100X100
BDI #
24457152
Details
322.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/G100X100/p/24457152
Your Price
$ 322.39 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.12
EAN
0082235301071
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
PVC
Color
Orange
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Irrigation Line | Pump | Construction Dewatering
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Rigid Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
27
Long Description
Suction Hose; 1" Inside Diameter; 1.26" Outside Diameter; PVC Inner Material; Orange; 100 PSI | 7 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.26 Inch | 32.004 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


