Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GH194-16 https://www.bdiexpress.com/medias/INDAERHOSEXX-HYDR-ELAST-BL-GH194-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIyOHxpbWFnZS9qcGVnfGFESmtMMmd5T0M4NU5qYzBORGc1TkRNd01EUTJMbXB3Wnd8NjY2OGRhNjgwOWQ2M2NjNTA0MWQxMjQyMmFmNWQ1YjUwOWVjNTljMDczYzE1ODNhMWUzOGEyNDExMjFiZGE2MA
23907212 Hoses 

AEROQUIP AEROQUIP

GH194-16

Description

GH194-16 HYDRAULIC FLUID HOSE ; SINGLE WIRE BRAID

Hydraulic; 1" Inside Diameter; 1.41" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 1300 PSI - 90 Bar Operating Pressure

Part #

GH194-16

BDI #
23907212

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

35.02 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 35.02 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.3
EAN
0678146149565
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 302 Deg F
Operating Pressure
1300 PSI | 90 Bar
Typical Use
General Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Wire Braid | Burst Pressure 5200 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Weight / LBS
0.66
Long Description
Hydraulic; 1" Inside Diameter; 1.41" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 1300 PSI - 90 Bar Operating Pressure
Outside Diameter
1.41 Inch | 35.814 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh