https://www.bdiexpress.com/medias/INDW-HHOSEXX-H01704-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYzM3xpbWFnZS9qcGVnfGFESm1MMmhrWkM4NU9EQTFOVGMwT1RNd05EWXlMMGxPUkZjdFNFaFBVMFZZV0Y5SU1ERTNNRFJmUWt4TFh6TXdNSGd6TURBdWFuQm58YzgwNmE4NThlYjM0NTk4MDgwODI5ZTdiMTlhYzg5YWQzZjdjY2I5MDliYzMzMjk2MTI5NDVjMDAwZDllNzI1Yw
https://www.bdiexpress.com/medias/INDW-HHOSEXX-H01704-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYzM3xpbWFnZS9qcGVnfGFESm1MMmhrWkM4NU9EQTFOVGMwT1RNd05EWXlMMGxPUkZjdFNFaFBVMFZZV0Y5SU1ERTNNRFJmUWt4TFh6TXdNSGd6TURBdWFuQm58YzgwNmE4NThlYjM0NTk4MDgwODI5ZTdiMTlhYzg5YWQzZjdjY2I5MDliYzMzMjk2MTI5NDVjMDAwZDllNzI1Yw
WEATHERHEAD
WEATHERHEAD
H01704
WEATHERHEAD WEATHERHEAD
Description
H01704 HYDRAULIC HOSE ; 50/PAK
Hose; Hydraulic; 1/4" Inside Diameter; 0.57" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1250 PSI - 86 Bar Operating Pressure
Part #
H01704
BDI #
21464816
Details
9.27
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/H01704/p/21464816
Your Price
$ 9.27 / Foot
$ 10.00 / Foot BDIExpress
$ 10.00 / Foot BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
2.95
EAN
0725975009901
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
1250 PSI | 86 Bar
Typical Use
Low Pressure Fuel and Oil Lines | Hydraulic Return Lines
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
5000 PSI Min Brust Pressure | 2 Textile Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.eaton.com
Weight / LBS
6.5
Long Description
Hose; Hydraulic; 1/4" Inside Diameter; 0.57" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1250 PSI - 86 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.57 Inch | 14.478 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


