Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K1231-08X100 https://www.bdiexpress.com/medias/INDKURHOSEXX-K1231-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxMHxpbWFnZS9qcGVnfGFEY3dMMmhqWlM4eE1UQXdNelUxTlRFeE9URXpOQzlKVGtSTFZWSklUMU5GV0ZoZlN6RXlNekZmV1V4WFh6TXdNSGd6TURBdWFuQm58MWI0MzA2YzA4ZWNlMjEzNDYwNjVmODliMzllNDM1ZGMzNmM0MmNlOThjOTQ5MGMwZTI1OWY1NGVjY2NjMmI5Ng
24459190 Hoses 

KURIYAMA KURIYAMA

K1231-08X100

Description

K1231-08X100 AIR AND WATER HOSE ; TUNDRA AIR YELLOW 1/2"X100'

Air and Water Hose; 1/2" Inside Diameter; 25/32" Outside Diameter; PVC Inner Material; PVC Outer Material; Yellow; 300 PSI | 21 Bar Operating Pressure

Part #

K1231-08X100

BDI #
24459190

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

158.62 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 158.62 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.07
EAN
0082235311434
Product Group - BDI
F02192
Type of Hose
Air and Water
Inner Material
PVC
Outer Material
PVC
Color
Yellow
Operating Temperature Range
-65 To 150 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
In-Plant and Outdoor | In-Plant Freezer
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Polyester Yarn | Silicone-Free
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air and Water
Manufacturer URL
https://kuriyama.com
Weight / LBS
15
Long Description
Air and Water Hose; 1/2" Inside Diameter; 25/32" Outside Diameter; PVC Inner Material; PVC Outer Material; Yellow; 300 PSI | 21 Bar Operating Pressure
Outside Diameter
0.781 Inch | 19.837 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh