https://www.bdiexpress.com/medias/INDKURHOSEXX-OFTR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEzMXxpbWFnZS9qcGVnfGFEUmtMMmcyWmk4eE1UQXdNelUyTWpVNU1ESXpPQzlKVGtSTFZWSklUMU5GV0ZoZlQwWlVVbDlDVEV0Zk16QXdlRE13TUM1cWNHY3wxNDU2Zjk5NmM1ZmU2NDkwY2NkYjk4YjlmOTE3NWFmMDI4MjgzNzViOTVhNzhhOGQ5ZTM4NmRiYzViMGI4ODhm
https://www.bdiexpress.com/medias/INDKURHOSEXX-OFTR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEzMXxpbWFnZS9qcGVnfGFEUmtMMmcyWmk4eE1UQXdNelUyTWpVNU1ESXpPQzlKVGtSTFZWSklUMU5GV0ZoZlQwWlVVbDlDVEV0Zk16QXdlRE13TUM1cWNHY3wxNDU2Zjk5NmM1ZmU2NDkwY2NkYjk4YjlmOTE3NWFmMDI4MjgzNzViOTVhNzhhOGQ5ZTM4NmRiYzViMGI4ODhm
24460618
Hoses
KURIYAMA
KURIYAMA
OFTR-1000X660
KURIYAMA KURIYAMA
Description
OFTR-1000X660 DISCHARGE HOSE ; OROFLEX TERRAIN 10"X660' PVC/NITRILE RBR
Discharge Hose; 10.1" Inside Diameter; 10-7/16" Outside Diameter; Polyurethane Inner Material; Black; 200 PSI | 14 Bar Operating Pressure
Part #
OFTR-1000X660
BDI #
24460618
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/OFTR-1000X660/p/24460618
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
1.27
EAN
0082235321898
Product Group - BDI
F02192
Type of Hose
Discharge
Inner Material
Polyurethane
Color
Black
Operating Temperature Range
-58 To 150 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Frac Solution | Drinking Water Transfer | Emergency Water Supply | Mining | Sewer and Water Transfer | Ship and Boat
Price Unit
COIL
Package Quantity
660FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 660 FEET
Inch - Metric
Inch
Other Features
0.169" Wall Thickness
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
1848
Long Description
Discharge Hose; 10.1" Inside Diameter; 10-7/16" Outside Diameter; Polyurethane Inner Material; Black; 200 PSI | 14 Bar Operating Pressure
Outside Diameter
10.438 Inch | 265.125 Millimeter
Inside Diameter
10.1 Inch | 256.54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

