Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T350LL075X200 https://www.bdiexpress.com/medias/INDKURHOSEXX-T350-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg5OHxpbWFnZS9qcGVnfGFEVXpMMmcxWXk4NU9EQTFOVFk0TkRReU16azRMMGxPUkV0VlVraFBVMFZZV0Y5VU16VXdYMWRJVkY4ek1EQjRNekF3TG1wd1p3fDJhYzVmMTM4MDBkZDM1NDU4OTYyNzFmYmNlYmMyNWY2M2MyMzkwNDQxNWMyNmFmYWY5NmEzMTUyYTFhODQyNWQ
21443718 Hoses 

KURIYAMA KURIYAMA

T350LL075X200

Description

T350LL075X200 WASHDOWN HOSE ; 3/4"X1.22" ODX200' EPDM

Hose; Cleaning Equipment; 3/4" Inside Diameter; 1.22" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 225 PSI - 16 Bar Operating Pressure

Part #

T350LL075X200

BDI #
21443718

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1437.88 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,437.88 / REEL BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
39.92
EAN
0082235307234
Product Group - BDI
F02192
Type of Hose
Cleaning Equipment
Inner Material
Rubber
Outer Material
Rubber
Color
White
Operating Temperature Range
-40 To 248 Deg F
Operating Pressure
225 PSI | 16 Bar
Typical Use
General Wash Down Service | Hot Water | Food | Dairy Plant
Price Unit
FT
Inch - Metric
Inch
Other Features
High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Cleaning Equipment
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
0.44
Long Description
Hose; Cleaning Equipment; 3/4" Inside Diameter; 1.22" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 225 PSI - 16 Bar Operating Pressure
Outside Diameter
1.22 Inch | 30.988 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh