KURIYAMA
KURIYAMA
T605AA400X100
KURIYAMA KURIYAMA
Description
T605AA400X100 PETROLEUM S/D HOSE ; 4"X100' 150PSI BLACK
Hose; Suction and Discharge; 4" Inside Diameter; 4.65" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Part #
T605AA400X100
BDI #
21443618
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T605AA400X100/p/21443618
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
103.42
EAN
0082235302796
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Tank | Truck
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
High Tensile Textile Cords With Flexible Steel Helix Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
256
Long Description
Hose; Suction and Discharge; 4" Inside Diameter; 4.65" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.65 Inch | 118.11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


