https://www.bdiexpress.com/medias/INDCTHHOSEXX-XCP3S-20-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5NXxpbWFnZS9qcGVnfGFEY3dMMmhsTXk4eE1UQXdNelkyTVRBMU9EQTNPQzlKVGtSRFZFaElUMU5GV0ZoZldFTlFNMU5mTWpCZk16QXdlRE13TUM1cWNHY3xiZjI3NDdlMmM1ZGYzOWExNTFiN2FkNjhhYmVjZTA0OTk4YmZkNDQyOWQwZTZlODllZTdiMWVkNzczNWQwZjll
https://www.bdiexpress.com/medias/INDCTHHOSEXX-XCP3S-20-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5NXxpbWFnZS9qcGVnfGFEY3dMMmhsTXk4eE1UQXdNelkyTVRBMU9EQTNPQzlKVGtSRFZFaElUMU5GV0ZoZldFTlFNMU5mTWpCZk16QXdlRE13TUM1cWNHY3xiZjI3NDdlMmM1ZGYzOWExNTFiN2FkNjhhYmVjZTA0OTk4YmZkNDQyOWQwZTZlODllZTdiMWVkNzczNWQwZjll
CONTINENTAL
CONTINENTAL
XCP3S-20X100CL 100R12/856 R12
CONTINENTAL CONTINENTAL
Description
XCP3S-20X100CL 100R12/856 R12 HYD HOSE ; 100FT/REL
Hydraulic Hose; 1-1/4" Inside Diameter; 1.85" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3100 PSI | 213.7 Bar Operating Pressure
Part #
20921133
BDI #
22083267
Details
4050.99
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/XCP3S-20X100CL-100R12-856-R12/p/22083267
Your Price
$ 4,050.99 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.304
EAN
0037256543319
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
3100 PSI | 213.7 Bar
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
16.5" Bend Radius | Four Alternating Layers Of Spiraled High-Tensile Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
170
Long Description
Hydraulic Hose; 1-1/4" Inside Diameter; 1.85" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3100 PSI | 213.7 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.85 Inch | 46.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

