https://www.bdiexpress.com/medias/INDSMCTBGXXX-PVC-BK-TRB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk3M3xpbWFnZS9qcGVnfGFHTmlMMmczT0M4eE1EYzNNREV5TnpBMk1UQXlNaTlKVGtSVFRVTlVRa2RZV0ZoZlVGWkRYMEpMWDFSU1FsOHpNREI0TXpBd0xtcHdad3xhMTZhZjQxYmVmN2YyNzA2ZWFmMzdjM2Y3ZDM0NjQxOTM0NGZhNjI5NzhhMmU5ODA4ZjJlZWQ3NTIxOTFiYTFh
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PVC-BK-TRB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk3M3xpbWFnZS9qcGVnfGFHTmlMMmczT0M4eE1EYzNNREV5TnpBMk1UQXlNaTlKVGtSVFRVTlVRa2RZV0ZoZlVGWkRYMEpMWDFSU1FsOHpNREI0TXpBd0xtcHdad3xhMTZhZjQxYmVmN2YyNzA2ZWFmMzdjM2Y3ZDM0NjQxOTM0NGZhNjI5NzhhMmU5ODA4ZjJlZWQ3NTIxOTFiYTFh
SMC
SMC
TRB1075B-20
SMC SMC
Description
TRB1075B-20 ; 20M/PKG
Tubing; Single; 7.5MM Inside Diameter; 10MM Outside Diameter; PVC; Black; 145 PSI - 10 Bar Operating Pressure
Part #
TRB1075B-20
BDI #
17955507
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TRB1075B-20/p/17955507
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
1.7
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Black
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 140 Deg F
Operating Pressure
145 PSI | 10 Bar
Typical Use
Industrial
Price Unit
ROLL
Package Quantity
20M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 20 METER
Inch - Metric
Metric
Other Features
Double Layer | Flame Resistant | Minimum Bending Radius 35 MM | Nylon Inner
Category - BDI
Tubing
Harmonized Tariff Code
3917.23.00.00
Noun
Tubing
Long Description
Tubing; Single; 7.5MM Inside Diameter; 10MM Outside Diameter; PVC; Black; 145 PSI - 10 Bar Operating Pressure
Inside Diameter
0.295 Inch | 7.5 Millimeter
Outside Diameter
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

